This product requires certification to purchase.

3 in. IPS Ductile Iron Coupling with Rubber Insulating Sleeve and Anode

Wal-Rich

DRESSER™ Style 39 3 in. IPS Ductile Iron Coupling with Rubber Insulating Sleeve and Anode

  • Fast #
  • Part #W2803004
  • Item #7376544
  • Manufacturer Part #2803004
3.3 out of 5 Customer Rating
Brand image
Wal-Rich

DRESSER™ Style 39 3 in. IPS Ductile Iron Coupling with Rubber Insulating Sleeve and Anode

  • Fast #
  • Part #W2803004
  • Item #7376544
  • Manufacturer Part #2803004
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Dresser Style 39 insulating couplings are widely used on lines which are to be electrically isolated for cathodic protection, or for insulating between pipe of dissimilar metals
  • The Style 39 coupling follows the same basic design and benefits as the Style 38 coupling, but has insulating properties
  • The insulating gasket has a skirt which extends under the follower ring to insulate it from the pipe. In addition, a “full boot” plastic tubular insulator inside the middle ring assures isolation of pipe ends
  • Thus, one pipe end is completely insulated from the coupling and opposite pipe end, while the armored gasket on the other end bonds the coupling to the pipe where it can share cathodic protection currents
  • Style 39 couplings can be virtually used on all sizes of gas and oil pipelines, and can be supplied with insulating features on both ends if required
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Gasket
End Connection 2
Gasket
End Connections
Gasket
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Characteristics & Features
Collection
DRESSER™ Style 39
Fitting Type
Coupling, Straight
Material
Carbon Steel, Ductile Iron, Malleable Iron, Rubber
Material Type
Buna-S
Warranty & Product Information
ASME
ASME SA-36, ASME SA-675 GR60
ASTM
ASTM A-513, ASTM A-635
UPC
730284066088