This product requires certification to purchase.

3/4 in. Compression Malleable Iron Short Coupling

Wal-Rich

Dresser™ Style 65 3/4 in. Compression Malleable Iron Short Coupling

  • Fast #
  • Part #W2804204
  • Item #7810100
  • Manufacturer Part #2804204
5 out of 5 Customer Rating
Brand image
Wal-Rich

Dresser™ Style 65 3/4 in. Compression Malleable Iron Short Coupling

  • Fast #
  • Part #W2804204
  • Item #7810100
  • Manufacturer Part #2804204
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Simple, fast installation - Shipped completely assembled and ready to use, dresser Style 65 compression fittings install quickly onto plain-end pipe or tubing
  • Simply loosen the end nuts, stab the pipe into the fittings and tighten end nuts with a wrench
  • The connection is complete in less than a minute! No threading, flaring or exact pipe fitting required. Plus, the pipe joint can be easily disassembled for cleaning or repairs
  • Proven working principle - Style 65 compression fittings employ the same time-proven sealing principle that was developed by dresser in 1891
  • Flexible union - The resilient gasket sealing principle provides permanent flexibility while absorbing expansion, contraction, vibration, stresses and deflection movement
  • Creates a uniform joint - threaded pipes rob a pipe end of 40% of its strength. With dresser Style 65 compression fittings you can use plain-end pipe and maintain uniform wall thickness throughout every joint in your piping system
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Compression
End Connection 2
Compression
End Connections
Compression
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Length
2 in
Characteristics & Features
Collection
Dresser™ Style 65
Fitting Type
Coupling
Material
Malleable Iron
Warranty & Product Information
UPC
730284066309