This product requires certification to purchase.

2 in. Compression Cast Iron Coupling

Wal-Rich

Dresser™ Style 90 2 in. Compression Cast Iron Coupling

  • Fast #
  • Part #W2806012
  • Item #7376596
  • Manufacturer Part #2806012
5 out of 5 Customer Rating
Brand image
Wal-Rich

Dresser™ Style 90 2 in. Compression Cast Iron Coupling

  • Fast #
  • Part #W2806012
  • Item #7376596
  • Manufacturer Part #2806012
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Style 90 couplings and fittings consist of a cast iron or forged steel body; two resilient, specially compounded gaskets; two steel, self-centering protective gasket retainer cups; and two heavy end nuts
  • All fittings are shipped assembled, ready-to-use and install in just a few minutes. 150 PSIG standard
  • Made of rugged iron or cast-steel with a machined, wedge-shaped flare that provides a perfect gasket seat and uniform pack at all points
  • Thickness always at least equal to that of pipe (on couplings, ells & tees)
  • Longitudinal pipe movement up to 1/16 in. per gasket may be safely absorbed
  • High grade iron, perfectly formed and rigidly inspected
  • Long threading affords reserve “take-up” on gasket when needed and prevents stripping. Robust thread design resists stripping
  • An ample, wedge-shaped section gives reserve packing power and high gasket pressure
  • Scientifically compounded rubber is made to last the life of the pipe
  • Interchangeable with most of the corresponding sizes of gaskets used in Style 38 bolted couplings
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Compression
End Connection 2
Compression
End Connections
Compression
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Length
5 in
Characteristics & Features
Collection
Dresser™ Style 90
Fitting Type
Coupling, Straight
Material
Cast Iron
Warranty & Product Information
UPC
730284067405