This product requires certification to purchase.

3/8 x 1/4 x 3/8 in. Brass Valve Adapter

Wal-Rich

Max 3/8 x 1/4 x 3/8 in. Brass Valve Adapter

  • Fast #
  • Part #W4225032
  • Item #7809869
  • Manufacturer Part #4225032
5 out of 5 Customer Rating
Brand image
Wal-Rich

Max 3/8 x 1/4 x 3/8 in. Brass Valve Adapter

  • Fast #
  • Part #W4225032
  • Item #7809869
  • Manufacturer Part #4225032
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Lead free brass construction
  • Imported
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
Fitting Size 1
3/8 in
Fitting Size 2
1/4 in
Fitting Size 3
3/8 in
Fitting Sizes
3/8 in x 1/4 in x 3/8 in
Characteristics & Features
Collection
Max
Material
Brass
Valve Body Material
Brass
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
Yes
Origin
Global
Recommended Valve Application
Water
UL Listed
No
UPC
730284173328