This product requires certification to purchase.

1/2 in. Rapidstrut Slide Nut

Walraven

1/2 in. Rapidstrut Slide Nut

  • Fast #
  • Part #WSR66517113
  • Item #3870959
  • Manufacturer Part #SR66517113
5 out of 5 Customer Rating
Brand image
Walraven

1/2 in. Rapidstrut Slide Nut

  • Fast #
  • Part #WSR66517113
  • Item #3870959
  • Manufacturer Part #SR66517113
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 20 Case: 200
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Ready-to-use and pre-assembled for quick fixing, retains assembly in place before final tightening
  • Replaces tee-nut and washer with single piece
  • Tested for fire safety
  • Conforms to Metal Framing Manufacturers Association standards
  • Slide nut with threaded rod, washer and RapidStrut spring
  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Inside 1
1/2 in
Length
1-53/100 in
Size
1/2 in
Characteristics & Features
Coating
Zinc Plated
Connection Type
Threaded
Material
Steel, Plastic
Material Type
Polyoxymethylene
Warranty & Product Information
Application
Strut
Product Type
Slip Nut