This product requires certification to purchase.

16 - 26 in. Bracket Kit

Walraven

16 - 26 in. Bracket Kit

  • Fast #
  • Part #W59490961
  • Item #8833763
  • Manufacturer Part #59490961
5 out of 5 Customer Rating
Brand image
Walraven

16 - 26 in. Bracket Kit

  • Fast #
  • Part #W59490961
  • Item #8833763
  • Manufacturer Part #59490961
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Mounting Kit For The Industries Most Popular Shower Valves
  • Versatile - Use Square Nut And Bolt For Adjustable Application And Screws For Fixed Application
  • Bracket Is Mounted To Stud And The Shower Valve Plate Is Attached Using Screws (included)
  • Individually Bagged For Convenience
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
16 in - 26 in
Warranty & Product Information
FM Approved
No
IAPMO Listed
No
Product Type
Bracket Kit
UL Listed
No