This product requires certification to purchase.

3/4 - 1 in. Steel Plated Clamp

Walraven

Bismat® 3/4 - 1 in. Steel Plated Clamp

  • Fast #
  • Part #WCR3379028
  • Item #5025647
  • Manufacturer Part #CR 337 9 028
5 out of 5 Customer Rating
Brand image
Walraven

Bismat® 3/4 - 1 in. Steel Plated Clamp

  • Fast #
  • Part #WCR3379028
  • Item #5025647
  • Manufacturer Part #CR 337 9 028
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • No tools required for installation due to the locking screw feature
  • Single screw clamp for use with all metal pipes
  • Easier, faster and safer - installs with one hand
  • Features Walraven's patented quick-lock system
  • Since the locking screw is manually closed, there is minimum rubber compression which results in better absorption of noise and vibration
  • Age resistant lining
  • Sound insulating lining according to DIN 4109
  • Plenum rated - tested to ASTM E-84
  • Tested for fire safety
  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Outside
1-1/10 in
Fits Pipe Size
3/4 in - 1 in
Height
1-7/10 in
Length
2-3/10 in
Width
79/100 in
Characteristics & Features
Coating
Zinc Plated
Collection
Bismat®
Color Finish Category
Blacks
Color Finish Name
Black
Material
Steel, Rubber
Material Type
EPDM
Warranty & Product Information
Application
Metal Pipes
ASTM
ASTM E-84
FM Approved
No
IAPMO Listed
No
Product Type
Clamp
UL Listed
No