This product requires certification to purchase.

6 in. Steel and Rubber Heavy Duty Clamp

Walraven

Bismat® 6 in. Steel and Rubber Heavy Duty Clamp

  • Fast #
  • Part #W33178169
  • Item #5164457
  • Manufacturer Part #33178169
5 out of 5 Customer Rating
Brand image
Walraven

Bismat® 6 in. Steel and Rubber Heavy Duty Clamp

  • Fast #
  • Part #W33178169
  • Item #5164457
  • Manufacturer Part #33178169
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15 Pallet: 540
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • For use on all metal pipes
  • Features a CO2 welded connection nut
  • Two-part clamp with two locking bolts
  • Suitable for indoor and outdoor applications
  • Available with silicone lining for the installation of steam pipes (temperature resistant up to 390° F)
  • Sound insulating lining according to DIN 4109
  • Age resistant lining
  • Sound insulating lining according DIN 4109
  • Noise reduction according to ISO 3822-1 up to 18 dB(A)
  • Tested for fire safety
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
6 in
Height
8-27/100 in
Length
10 in
Width
1-9/50 in
Characteristics & Features
Collection
Bismat®
Color Finish Category
Blacks
Color Finish Name
Black
Material
Steel, Rubber
Material Type
EPDM
Work Load Limit
875 lb
Warranty & Product Information
Application
Metal Pipes
FM Approved
No
Product Type
Heavy Duty Clamp
UL Listed
No