This product requires certification to purchase.

1-1/2 x 1-1/2 x 30 in. 18 ga Iron Punch Angle

Ward Industries

1-1/2 x 1-1/2 x 30 in. 18 ga Iron Punch Angle

  • Fast #
  • Part #DPAI18JJ30
  • Item #9203859
  • Manufacturer Part #DPAI18JJ30
3.3 out of 5 Customer Rating
Brand image
Ward Industries

1-1/2 x 1-1/2 x 30 in. 18 ga Iron Punch Angle

  • Fast #
  • Part #DPAI18JJ30
  • Item #9203859
  • Manufacturer Part #DPAI18JJ30
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Gauge (metal)
18 ga
Height
1-1/2 in
Length
30 in
Width
1-1/2 in
Warranty & Product Information
Application
Residential
Product Type
Angle Iron