This product requires certification to purchase.

1/2 in. Female Threaded Aluminum Pressure Regulator

WARDFlex

1/2 in. Female Threaded Aluminum Pressure Regulator

  • Fast #
  • Part #WF645
  • Item #3075720
  • Manufacturer Part #645
3.1 out of 5 Customer Rating
Brand image
WARDFlex

1/2 in. Female Threaded Aluminum Pressure Regulator

  • Fast #
  • Part #WF645
  • Item #3075720
  • Manufacturer Part #645
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 18 Pallet: 648
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Used to reduce line pressure
  • Preset for propane gas
  • Requires Certification

Documents


Specifications

End Connection 1:
Female Threaded
End Connection 2:
Female Threaded
End Connections:
Female Threaded
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Straight, Pressure Regulator
Fuel Type:
Propane
Material:
Aluminum