This product requires certification to purchase.

1 in. FIP Strip Wound Hose

WARDFlex

1 in. FIP Strip Wound Hose

  • Fast #
  • Part #WF627
  • Item #1363496
  • Manufacturer Part #627
5 out of 5 Customer Rating
Brand image
WARDFlex

1 in. FIP Strip Wound Hose

  • Fast #
  • Part #WF627
  • Item #1363496
  • Manufacturer Part #627
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 675
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Stripwound metal conduit can be used to protect WARDFLEX® and WARDFLEX® II CSST when the tubing is in a concealed location and cannot be displaced a minimum of 3" from a puncture threat or the distance between supports is less than 24 inches
  • Stripwound conduit cannot be used as a substitute for striker plates where tubing passes through structural members
  • Easy installation
  • For CSST size 1"
  • Requires Certification
Dimensions & Measurements
End Connection 1
FIPS
End Connection 2
FIPS
End Connections
FIPS
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Length
1 ft
Characteristics & Features
Material
Steel