This product requires certification to purchase.

1 in. MNPT x Mechanical Joint Floor Termination Flange Accessory

WARDFlex

1 in. MNPT x Mechanical Joint Floor Termination Flange Accessory

  • Fast #
  • Part #WF304
  • Item #2181549
  • Manufacturer Part #304
3.7 out of 5 Customer Rating
Brand image
WARDFlex

1 in. MNPT x Mechanical Joint Floor Termination Flange Accessory

  • Fast #
  • Part #WF304
  • Item #2181549
  • Manufacturer Part #304
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 8 Case: 32 Pallet: 400
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Approved for concealed use
  • One corrugation crush seal
  • Reusable
  • STEPSAVER fittings - Primary metal to metal seal, Secondary gasket seal
  • Reliable gasket seal
  • Brass Retainer Ring
  • Brass Adapter Nut
  • Composite Fiber Gasket
  • Provides fixed termination on floor
  • Malleable Iron Floor Flange
  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
MNPT
End Connections
Flanged x MNPT
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Pressure - Maximum
25 psi
Characteristics & Features
Fitting Type
Straight
Material
Brass
Electrical & Operational Information
Maximum Temperature
165
Warranty & Product Information
IAPMO Listed
Yes