This product requires certification to purchase.

1 x 3/4 in. Outdoor Floor Flange Term NUT Accessory

WARDFlex

1 x 3/4 in. Outdoor Floor Flange Term NUT Accessory

  • Fast #
  • Part #WF433
  • Item #2181614
  • Manufacturer Part #433
5 out of 5 Customer Rating
Brand image
WARDFlex

1 x 3/4 in. Outdoor Floor Flange Term NUT Accessory

  • Fast #
  • Part #WF433
  • Item #2181614
  • Manufacturer Part #433
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 18
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Outdoor termination fitting
  • Outdoor fittings are supplied with O-rings
  • Provides fixed termination on wall or floor
  • Approved for concealed use
  • One corrugation crush seal
  • Reusable
  • Primary metal to metal seal
  • Secondary gasket seal
  • Requires Certification
Dimensions & Measurements
End Connection 1
MNPT
End Connections
MNPT
Fitting Size 1
1 in
Fitting Size 2
3/4 in
Fitting Sizes
1 in x 3/4 in
Pressure - Maximum
25 psi
Characteristics & Features
Fitting Type
Straight
Material
Brass, Malleable Iron, Composite
Electrical & Operational Information
Maximum Temperature
165
Warranty & Product Information
IAPMO Listed
Yes
Type
WF433