This product requires certification to purchase.

3/4 in. FIP Manifold with 3-1/2 in. Outlet

WARDFlex

3/4 in. FIP Manifold with 3-1/2 in. Outlet

  • Fast #
  • Part #WF601
  • Item #181954
  • Manufacturer Part #EX3D.WFM
4.7 out of 5 Customer Rating
Brand image
WARDFlex

3/4 in. FIP Manifold with 3-1/2 in. Outlet

  • Fast #
  • Part #WF601
  • Item #181954
  • Manufacturer Part #EX3D.WFM
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 15 Case: 30 Pallet: 1200
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Used to supply multiple gas appliances in a parallel arrangement from a main distribution point
  • Multi-port assembly
  • Female NPT connections
  • Central distribution center
  • Requires Certification
Dimensions & Measurements
End Connection 1
FNPT
End Connection 2
FNPT
End Connection 3
FNPT
End Connection 4
FIPS
End Connections
FNPT x FNPT x FIPS
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Size 3
3/4 in
Fitting Size 4
3/4 in
Fitting Sizes
3/4 in
Pressure - Maximum
25 psi
Characteristics & Features
Fitting Type
Straight
Material
Malleable Iron
Outlet Quantity
3
Warranty & Product Information
IAPMO Listed
Yes