This product requires certification to purchase.

3/4 in. Mechanical Joint x MNPT Brass Termination Fitting

WARDFlex

3/4 in. Mechanical Joint x MNPT Brass Termination Fitting

  • Fast #
  • Part #WF282
  • Item #308858
  • Manufacturer Part #282
5 out of 5 Customer Rating
Brand image
WARDFlex

3/4 in. Mechanical Joint x MNPT Brass Termination Fitting

  • Fast #
  • Part #WF282
  • Item #308858
  • Manufacturer Part #282
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 8 Case: 32 Pallet: 1664
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    1  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Provides fixed point termination on wall or floor
  • One corrugation crush seal
  • Reusable
  • Primary meatal to metal seal
  • Secondary gasket seal
  • Requires Certification
Dimensions & Measurements
End Connection 1
Mechanical Joint
End Connection 2
MNPT
End Connections
Mechanical Joint x MNPT
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Characteristics & Features
Fitting Type
Termination Fitting, Straight
Material
Brass, Malleable Iron, Steel
Warranty & Product Information
IAPMO Listed
Yes
UL Listed
No