Male Mechanical Reducing Tee

You last purchased this on
 
WARDFlex

Male Mechanical Reducing Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
WARDFlex

Male Mechanical Reducing Tee

  • Fast #
  • Part #WF366
  • Item #2105738
  • Manufacturer Part #366
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • One corrugation crush seal
  • Reusable
  • Approved for concealed use
  • Secondary gasket seal
  • Primary metal to metal seal
  • Requires Certification

Specifications

End Connection 1:
Male
End Connection 2:
Male
End Connection 3:
Male
End Connections:
Male
Fitting Size 1:
3/4 in
Fitting Size 2:
1/2 in
Fitting Size 3:
1/2 in
Fitting Sizes:
3/4 in x 1/2 in x 1/2 in
Fitting Type:
Straight
IAPMO Listed -:
Yes
Material:
Brass, Malleable Iron, Composite
Maximum Temperature:
165
Pressure - Maximum:
25 psi
Weight:
1.335 lb