This product requires certification to purchase.

12 in. Stainless Steel Mud Pan

Warner®

12 in. Stainless Steel Mud Pan

  • Fast #
  • Part #W207
  • Item #7230269
  • Manufacturer Part #207
5 out of 5 Customer Rating
Brand image
Warner®

12 in. Stainless Steel Mud Pan

  • Fast #
  • Part #W207
  • Item #7230269
  • Manufacturer Part #207
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Twelve inch stainless steel mud pan
  • Spot-welded construction for durability
  • Rigid straight edge scraper to wipe off excess compound
  • Fits up to 12" taping knives
  • Easy cleaning
  • Requires Certification

Documents

Dimensions & Measurements
Depth
2-5/8 in
Height
3-1/2 in
Length
12 in
Weight
1.2 lb
Width
12 in
Characteristics & Features
Color Finish Name
Stainless Steel
Material
Stainless Steel
Number of Tools Included
1
Tool Type
Mud Pan
Warranty & Product Information
UPC
048661002070