This product requires certification to purchase.

15 in. Trim Flexible Paint Guide

Warner®

15 in. Trim Flexible Paint Guide

  • Fast #
  • Part #W432
  • Item #7230275
  • Manufacturer Part #432
5 out of 5 Customer Rating
Brand image
Warner®

15 in. Trim Flexible Paint Guide

  • Fast #
  • Part #W432
  • Item #7230275
  • Manufacturer Part #432
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Fifteen inch thin, flat paint guide for perfect edging
  • Protects walls, woodwork and non-painted surfaces from splatter
  • Ideal for painting, trimming, or smoothing drywall or wall covering
  • Fits in corners or along ceiling
  • Made of high impact plastic
  • Requires Certification

Documents

Dimensions & Measurements
Depth
1/8 in
Height
3-1/4 in
Length
1/8 in
Size
15 in
Width
15 in
Characteristics & Features
Handle Material
Plastic
Material
Plastic
Tool Type
Trim Guide Function
Warranty & Product Information
Application
Painting, Trimming
Product Type
Paint Guide
UPC
048661004326