This product requires certification to purchase.

3 x 19 Wood Handle Steel Wire Brush With Scraper

Warner®

3 x 19 Wood Handle Steel Wire Brush With Scraper

  • Fast #
  • Part #W11081
  • Item #10381863
  • Manufacturer Part #11081
3.5 out of 5 Customer Rating
Brand image
Warner®

3 x 19 Wood Handle Steel Wire Brush With Scraper

  • Fast #
  • Part #W11081
  • Item #10381863
  • Manufacturer Part #11081
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 36
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 13-5/8" Wood Handle Wire Brush With Scraper
  • Wire Brush Removes Rust, Scale And Flaking Paint
  • Wire Bristles Are Made From 1070 Steel
  • Wood Handle Is Made From Schima Wood
  • Zinc Plated Scraper
  • Requires Certification

Documents

Dimensions & Measurements
Blade Width (in)
9/10 in
Handle Length (in)
13-5/8 in
Height
1-4/5 in
Length
13-5/8 in
Weight
0.35 lb
Width
9/10 in
Characteristics & Features
Blade Material
Zinc
Handle Material
Wood
Tool Type
Wire Brush
Warranty & Product Information
Application
Rust, Scales, Flaking Paint
Type
W11081
UPC
048661110812