This product requires certification to purchase.

10 x 10 in. Aluminum, Plastic, Rubber and Steel Taping Knife

Warner®

ProGrip™ 10 x 10 in. Aluminum, Plastic, Rubber and Steel Taping Knife

  • Fast #
  • Part #W10872
  • Item #7230264
  • Manufacturer Part #10872
3.1 out of 5 Customer Rating
Brand image
Warner®

ProGrip™ 10 x 10 in. Aluminum, Plastic, Rubber and Steel Taping Knife

  • Fast #
  • Part #W10872
  • Item #7230264
  • Manufacturer Part #10872
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Blue steel taping knife has a lightweight balanced design for taping drywall joints
  • 10" blue steel blade securely fastened to the aluminum backing plate
  • Flared edge design to reach corners
  • High carbon steel blade provides consistent flex and proper stiffness for spreading compounds
  • Ergonomic soft grip handle
  • Requires Certification

Documents

Dimensions & Measurements
Blade Thickness (in)
0.017 in
Blade Width (in)
10 in
Depth
1 in
Height
9 in
Length
10 in
Weight
0.49 lb
Width
10 in
Characteristics & Features
Collection
ProGrip™
Color Finish Name
Blue, Grey
Handle Material
Plastic
Material
Aluminum, Plastic, Rubber, Steel
Tool Type
Taping Knife
Warranty & Product Information
UPC
048661108727