This product requires certification to purchase.

Soft Grip Mini Brush Set

Warner®

Soft Grip Mini Brush Set

  • Fast #
  • Part #WAR10481
  • Item #10381881
  • Manufacturer Part #10481
3.5 out of 5 Customer Rating
Brand image
Warner®

Soft Grip Mini Brush Set

  • Fast #
  • Part #WAR10481
  • Item #10381881
  • Manufacturer Part #10481
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 144
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 3 Piece Mini Wire Brush Set
  • Use For Cleaning And Refinishing
  • Includes Nylon, Steel, And Brass Wire Brushes
  • Plastic Handles
  • Safe To Use With Cleaning Solvents
  • Requires Certification

Documents

Dimensions & Measurements
Length
9 in
Width
5-3/4 in
Characteristics & Features
Handle Material
Plastic
Material
Steel, Brass, Plastic
Tool Type
Wire Brush
Warranty & Product Information
Type
WAR10481
UPC
048661104811