This product requires certification to purchase.

Soft Grip Safety Scraper with 5 Blades

Warner®

Soft Grip Safety Scraper with 5 Blades

  • Fast #
  • Part #W11500
  • Item #10352227
  • Manufacturer Part #11500
4.7 out of 5 Customer Rating
Brand image
Warner®

Soft Grip Safety Scraper with 5 Blades

  • Fast #
  • Part #W11500
  • Item #10352227
  • Manufacturer Part #11500
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Comfortable, lightweight scraper
  • Retractable blade with trigger lock to securely position during use
  • Ergonomic soft grip over hard plastic handle
  • Easy blade changing
  • Includes 5 single edge razor blades
  • Requires Certification

Documents

Dimensions & Measurements
Blade Length (in)
1-1/2 in
Blade Thickness (in)
0.009 in
Height
1/2 in
Length
4-1/4 in
Width
2 in
Characteristics & Features
Blade Material
Carbon Steel
Blade Type
Single Edge
Brand Model Compatibility
102, 109, 11163, 34129
Color Finish Name
Blue, Silver
Handle Material
Plastic
Handle Type
Ergonomic
Material
Plastic
Number of Blades
5
Number of Tools Included
1
Tool Type
Scraper
Warranty & Product Information
Application
Scraping
Type
webfolder-3142, webfolder2-3142
UPC
048661115008