This product requires certification to purchase.

100 ft. x 10 in. 6 mil Poly Sheet Roll in Black

Warp Brothers

100 ft. x 10 in. 6 mil Poly Sheet Roll in Black

  • Fast #
  • Part #W6X10B
  • Item #2247516
  • Manufacturer Part #6X10-B
3.4 out of 5 Customer Rating
Brand image
Warp Brothers

100 ft. x 10 in. 6 mil Poly Sheet Roll in Black

  • Fast #
  • Part #W6X10B
  • Item #2247516
  • Manufacturer Part #6X10-B
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Length
100 ft
Width
10 in
Characteristics & Features
Color Finish Name
Black
Material
Plastic
Warranty & Product Information
UPC
042351652002