This product requires certification to purchase.

10 kW Electric Heat Strip – For Carrier/Bryant/Payne Heat Pumps

Warren Technology

10 kW Electric Heat Strip – For Carrier/Bryant/Payne Heat Pumps

  • Fast #
  • Part #WWGS1002H
  • Item #10765865
  • Manufacturer Part #WGS1002H
5 out of 5 Customer Rating
Brand image
Warren Technology

10 kW Electric Heat Strip – For Carrier/Bryant/Payne Heat Pumps

  • Fast #
  • Part #WWGS1002H
  • Item #10765865
  • Manufacturer Part #WGS1002H
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
Dimensions & Measurements
Height
7-1/4 in
Length
17 in
Width
15 in
Electrical & Operational Information
AMP
41.7
BTU
32760
Phase
Single Phase
Volts
240V
Watts
10 kW
Warranty & Product Information
Product Type
Electric Heater
Type
WWGS1002H
UL Listed
Yes