This product requires certification to purchase.

10 Kw Electric Heat Strip with Circuit Breaker

Warren Technology

10 Kw Electric Heat Strip with Circuit Breaker

  • Fast #
  • Part #WWKF1002BJ
  • Item #10514957
  • Manufacturer Part #WKF1002BJ
5 out of 5 Customer Rating
Brand image
Warren Technology

10 Kw Electric Heat Strip with Circuit Breaker

  • Fast #
  • Part #WWKF1002BJ
  • Item #10514957
  • Manufacturer Part #WKF1002BJ
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
Dimensions & Measurements
Height
7-3/8 in
Length
14 in
Weight
4.5 lb
Width
10-5/8 in
Electrical & Operational Information
Phase
Single Phase
Volts
230V
Watts
9.2 kW
Warranty & Product Information
Product Type
Electric Heater
Type
WWKF1002BJ
UL Listed
Yes