This product requires certification to purchase.

15 kW Electric Heat Strip

Warren Technology

15 kW Electric Heat Strip

  • Fast #
  • Part #WWZH1502SX
  • Item #10765877
  • Manufacturer Part #WZH1502SX
5 out of 5 Customer Rating
Brand image
Warren Technology

15 kW Electric Heat Strip

  • Fast #
  • Part #WWZH1502SX
  • Item #10765877
  • Manufacturer Part #WZH1502SX
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
Dimensions & Measurements
Height
5 in
Length
13 in
Weight
7.75 lb
Width
19 in
Electrical & Operational Information
AMP
62.5
Volts
240V
Watts
15 kW
Warranty & Product Information
Product Type
Electric Heater
Type
WWZH1502SX
UL Listed
Yes