This product requires certification to purchase.

4.8kW 240V Rheem Heater Kit

Warren Technology

4.8kW 240V Rheem Heater Kit

  • Fast #
  • Part #WWRX0502BI
  • Item #10197077
  • Manufacturer Part #WRX0502BI
5 out of 5 Customer Rating
Brand image
Warren Technology

4.8kW 240V Rheem Heater Kit

  • Fast #
  • Part #WWRX0502BI
  • Item #10197077
  • Manufacturer Part #WRX0502BI
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Point suspension element support system which eliminates hot spots to extend heater life
  • Time delay between steps which recycles on power interruption or brown-out
  • No off delay (a problem with sequencers) to increase SEER rating and prevents heating overshoot
  • Protective frame around the elements to prevent groundouts
  • Chatter and rapid-cycle resistant contactors rated for 250,000 cycles
  • Rounded metal corners for safer handling and installation
  • Factory installed circuit breakers available on most models
  • Modular elements replaceable in 5kW increments
  • Modular control plug for installation ease
  • Completely assembled, tested, and certified
  • Requires Certification

Documents

Dimensions & Measurements
Height
5 in
Length
22 in
Width
13 in
Characteristics & Features
Material
Steel
Electrical & Operational Information
AMP
20
Volts
240V
Watts
4.8 kW