This product requires certification to purchase.

5 kW Electric Heat Strip with Breaker

Warren Technology

5 kW Electric Heat Strip with Breaker

  • Fast #
  • Part #WWKF0502BJ
  • Item #10514948
  • Manufacturer Part #WKF0502BJ
5 out of 5 Customer Rating
Brand image
Warren Technology

5 kW Electric Heat Strip with Breaker

  • Fast #
  • Part #WWKF0502BJ
  • Item #10514948
  • Manufacturer Part #WKF0502BJ
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
Dimensions & Measurements
Height
7-3/8 in
Length
14 in
Width
10-5/8 in
Electrical & Operational Information
AMP
20
Phase
Single Phase
Volts
230V
Watts
4.6 kW
Warranty & Product Information
Product Type
Electric Heater
Type
WWKF0502BJ
UL Listed
Yes