This product requires certification to purchase.

8 kW Electric Heat Strip with Breaker

Warren Technology

8 kW Electric Heat Strip with Breaker

  • Fast #
  • Part #WWKF0802BJ
  • Item #10514952
  • Manufacturer Part #WKF0802BJ
3.2 out of 5 Customer Rating
Brand image
Warren Technology

8 kW Electric Heat Strip with Breaker

  • Fast #
  • Part #WWKF0802BJ
  • Item #10514952
  • Manufacturer Part #WKF0802BJ
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
Dimensions & Measurements
Height
7-3/8 in
Length
14 in
Weight
4.5 lb
Width
10-5/8 in
Electrical & Operational Information
AMP
32
Phase
Single Phase
Volts
230V
Watts
7.35 kW
Warranty & Product Information
Product Type
Electric Heater
Type
WWKF0802BJ
UL Listed
Yes