This product requires certification to purchase.

1/2 in. Stainless Steel Full Port Threaded 1000# Ball Valve

Warren Valve LP

1022C Series 1/2 in. Stainless Steel Full Port Threaded 1000# Ball Valve

  • Fast #
  • Part #W1022CD
  • Item #4254165
  • Manufacturer Part #1022C 1/2
3.4 out of 5 Customer Rating
Brand image
Warren Valve LP

1022C Series 1/2 in. Stainless Steel Full Port Threaded 1000# Ball Valve

  • Fast #
  • Part #W1022CD
  • Item #4254165
  • Manufacturer Part #1022C 1/2
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI B1.20.1
API:
API 598
ASTM:
ASTM A-276 316, ASTM A-351 Grade CF8M
Clean Bagged:
No
Collection:
1022C Series
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
No
Handle Material:
Stainless Steel
IAPMO Listed:
No
ISO:
ISO 5211
Length:
2-31/100 in
Material:
Stainless Steel, Plastic
Material Type:
304, 316, PTFE, RPTFE
NSF Certified:
No
Pressure - High:
150
Pressure - Maximum:
1500 psi
Pressure Class:
1000#
Recommended Valve Application:
Gas, Oil, Potable Water
UL Listed:
No
Valve Body Material:
316 Stainless Steel
Valve Body Style:
2 piece
Valve Operator:
Locking Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE
Valve Size:
1/2 in
Valve Type:
Ball Valve
Weight:
0.53 lb