This product requires certification to purchase.

3/4 in. Stainless Steel Full Port Threaded 2000# Ball Valve

Warren Valve LP

1024C Series 3/4 in. Stainless Steel Full Port Threaded 2000# Ball Valve

  • Fast #
  • Part #W1024CF
  • Item #7259999
  • Manufacturer Part #W1024CF
5 out of 5 Customer Rating
Brand image
Warren Valve LP

1024C Series 3/4 in. Stainless Steel Full Port Threaded 2000# Ball Valve

  • Fast #
  • Part #W1024CF
  • Item #7259999
  • Manufacturer Part #W1024CF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Length
2-4/5 in
Pressure Class
2000#
Valve Size
3/4 in
Weight
1.1 lb
Characteristics & Features
Clean Bagged
No
Collection
1024C Series
Handle Material
Stainless Steel
Material
Stainless Steel
Material Type
316
Valve Body Style
2 piece
Valve Operator
Locking Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
RPTFE
Valve Type
Ball Valve
Warranty & Product Information
ASTM
ASTM A-276 316, ASTM A-351 Grade CF8M
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Recommended Valve Application
Gas, Oil, Water
UL Listed
No