This product requires certification to purchase.

3 in. Stainless Steel Flanged Swing Check Valve

Warren Valve LP

3156 3 in. Stainless Steel Flanged Swing Check Valve

  • Fast #
  • Part #W3156WA10M
  • Item #7589578
  • Manufacturer Part #3156WA 3
4.6 out of 5 Customer Rating
Brand image
Warren Valve LP

3156 3 in. Stainless Steel Flanged Swing Check Valve

  • Fast #
  • Part #W3156WA10M
  • Item #7589578
  • Manufacturer Part #3156WA 3
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Length
9-1/2 in
Pressure Class
150#
Valve Size
3 in
Characteristics & Features
Collection
3156
Material
Stainless Steel
Material Type
316L
Valve Body Material
Stainless Steel
Valve Body Style
Swing
Valve Disc Material
Stainless Steel
Valve Type
Swing Check Valve
Warranty & Product Information
ANSI
ANSI B16.10, ANSI B16.34, ANSI B16.512, ANSI Class 150
API
API 603
ASTM
ASTM A-193 Grade B8M, ASTM A-193 Grade B8MA, ASTM A-194 Grade 8M, ASTM A-194 Grade 8MA, ASTM A-194 Grade 8MA, ASTM A-276 Grade 316, ASTM A-351 Grade CF8M, ASTM A-36, ASTM A-666 Grade 304
FM Approved
No
IAPMO Listed
No
MSS
MSS SP-55
NSF Certified
No
Recommended Valve Application
Gas, Oil, Petrochemical, Water
UL Listed
No