This product requires certification to purchase.

4 in. Stainless Steel Reduced Port Flanged 300# Ball Valve

You last purchased this on
 
Warren Valve LP

5306FS Series 4 in. Stainless Steel Reduced Port Flanged 300# Ball Valve

  • Fast #
  • Part #W5306FSP
  • Item #7589679
  • Manufacturer Part #5306FS 4
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Warren Valve LP

5306FS Series 4 in. Stainless Steel Reduced Port Flanged 300# Ball Valve

  • Fast #
  • Part #W5306FSP
  • Item #7589679
  • Manufacturer Part #5306FS 4
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 12
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Locking device
  • ISO 5211 mounting pad
  • Anti-static device
  • Fire safe
  • NACE compliant
  • Graphite packing
  • Low fugitive emission
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Class 300
API:
API 607
ASME:
ASME B16.34
ASTM:
ASTM A-193 Grade B8, ASTM A-276 Type 316, ASTM A-351 Grade CF8M, ASTM A-666
Clean Bagged:
No
Collection:
5306FS Series
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
IAPMO Listed:
No
ISO:
ISO 5211
Length:
12 in
Material:
Stainless Steel, Plastic
Material Type:
CF8M, RPTFE
NSF Certified:
No
Pressure Class:
300#
UL Listed:
No
Valve Body Material:
Stainless Steel
Valve Body Style:
1 piece
Valve Disc Material:
Stainless Steel
Valve Operator:
Locking Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
RPTFE
Valve Size:
4 in
Valve Type:
Ball Valve