16 in. Plastic Push-Pull Drain in Wrought Iron
601 Series 16 in. Plastic Push-Pull Drain in Wrought Iron
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Designed for heavy duty use in hotels, motels, and rental property
- Metal strainer body, 1.25 in. deep
- Theft resistant stopper
- Replaceable, drip-proof Buna-N-Seal
Documents
Specifications
- ASME:
- ASME A112.18.2 2005
- Collection:
- 601 Series
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Wrought Iron
- Connecting Pipe:
- Rigid
- Connection Type:
- Solvent Weld
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- PVC
- IAPMO Listed:
- No
- Thread Type:
- Coarse
- Trim Only:
- No
- Tub Depth:
- 16 in
- UPC:
- 640263031665