This product requires certification to purchase.

Plastic Lift & Turn Drain in Chrome Plated

Watco

601 Series Plastic Lift & Turn Drain in Chrome Plated

  • Fast #
  • Part #W601LTPVCCP
  • Item #147343
  • Manufacturer Part #601-LT-PVC-CP
4.1 out of 5 Customer Rating
Brand image
Watco

601 Series Plastic Lift & Turn Drain in Chrome Plated

  • Fast #
  • Part #W601LTPVCCP
  • Item #147343
  • Manufacturer Part #601-LT-PVC-CP
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Plated Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Designed for heavy duty use in hotels, motels, and rental property
  • Metal strainer body, 1.25" deep
  • Theft resistant stopper
  • Replaceable, drip-proof Buna-N-Seal
  • Requires Certification

Documents

Characteristics & Features
Collection
601 Series
Color Finish Category
Chromes
Color Finish Name
Chrome Plated
Connecting Pipe
Rigid
Connection Type
Slip-Joint
Drain Body Material
Plastic
Strainer Body
Metal
Thread Type
Coarse
Warranty & Product Information
ASME
ASME A112.18.2-2005
UPC
640263002696