Plastic Push-Pull Drain in Polished Chrome
This product has been replaced by
Manufacturer Part #901-ZRI-PVC-CP
Innovator® 591 Plastic Push-Pull Drain in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Does not include overflow plate and stopper assembly
- Eliminates all screws
- Eliminates need for separate overflow test plug
- Eliminates leak due to loose overflow attachment
- Eliminates dual inventory of 1 and 2 hole overflow plates
- Includes drain test plug and overflow test membrane; testable up to five floors (22 psi)
- No tools required
- Available with circular or square overflow faceplate excluding white
- Available in PVC and ABS
Documents
Specifications
- ASME:
- ASME A112.18.2 2005
- Collection:
- Innovator® 591
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Connection Type:
- Solvent Weld
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- PVC
- Fits Pipe Size:
- 1-1/2 in
- IAPMO Listed:
- No
- Material Type:
- PVC
- Thread Type:
- Coarse
- Trim Only:
- No
- UPC:
- 640263019588