This product requires certification to purchase.

Plastic Lift & Turn Drain in Chrome Plated

Watco

Innovator® 900 Series Plastic Lift & Turn Drain in Chrome Plated

  • Fast #
  • Part #W900LTPVCCP
  • Item #2050821
  • Manufacturer Part #900-LT-PVC-CP
3.5 out of 5 Customer Rating
Brand image
Watco

Innovator® 900 Series Plastic Lift & Turn Drain in Chrome Plated

  • Fast #
  • Part #W900LTPVCCP
  • Item #2050821
  • Manufacturer Part #900-LT-PVC-CP
3.5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Plated Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Complete waste and overflow assembly
  • Fits tubs up to 16" deep
  • Eliminates all screws
  • Requires Certification

Documents

Dimensions & Measurements
Tub Depth
16 in
Characteristics & Features
Collection
Innovator® 900 Series
Color Finish Category
Chromes
Color Finish Name
Chrome Plated
Connecting Pipe
Rigid
Connection Type
Solvent Weld
Drain Body Material
Plastic
Thread Type
Coarse
Warranty & Product Information
ASME
ASME A112.18.2-2005
UPC
640263015450