This product requires certification to purchase.

Plastic Push-Pull Drain in White

Watco

Innovator® 901 Series Plastic Push-Pull Drain in White

  • Fast #
  • Part #W901PPPVCWH
  • Item #1812881
  • Manufacturer Part #901-PP-PVC-WH
5 out of 5 Customer Rating
Brand image
Watco

Innovator® 901 Series Plastic Push-Pull Drain in White

  • Fast #
  • Part #W901PPPVCWH
  • Item #1812881
  • Manufacturer Part #901-PP-PVC-WH
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Eliminates all screws
  • Eliminates need for separate overflow test plug
  • Eliminates leaks due to loose overflow attachment
  • Eliminates dual inventory of one- and two-hole overflow plates
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
1-1/2 in
Characteristics & Features
Collection
Innovator® 901 Series
Color Finish Category
Whites
Color Finish Name
White
Connecting Pipe
Rigid
Connection Type
Solvent Weld
Drain Body Material
Plastic
Drain Body Material Type
PVC
Thread Type
Coarse
Warranty & Product Information
ASME
ASME A112.18.2 2005
UPC
640263016785