This product requires certification to purchase.

Plastic Push-Pull Drain in Chrome Plated

Watco

Model 601 Plastic Push-Pull Drain in Chrome Plated

  • Fast #
  • Part #W601PFABSCP
  • Item #308407
  • Manufacturer Part #601-PF-ABS-CP
4.1 out of 5 Customer Rating
Brand image
Watco

Model 601 Plastic Push-Pull Drain in Chrome Plated

  • Fast #
  • Part #W601PFABSCP
  • Item #308407
  • Manufacturer Part #601-PF-ABS-CP
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Designed for heavy duty use in hotels, motels, and rental property
  • Metal strainer body, 1.25 in deep
  • Theft resistant stopper
  • Replaceable, drip-proof Buna-N-seal
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2 2005
Collection:
Model 601
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Connection Type:
Solvent Weld
Drain Body Material:
Plastic
Drain Body Material Type:
ABS
Fits Pipe Size:
1-1/2 in
Thread Type:
Coarse
UPC:
640263001828