This product requires certification to purchase.

Plastic Lift & Turn Drain in Chrome Plated

Watco

Plastic Lift & Turn Drain in Chrome Plated

  • Fast #
  • Part #WFLEX155LTPVCCPPK
  • Item #9950752
  • Manufacturer Part #FLEX155-LT-PVC-CP-PK
4.4 out of 5 Customer Rating
Brand image
Watco

Plastic Lift & Turn Drain in Chrome Plated

  • Fast #
  • Part #WFLEX155LTPVCCPPK
  • Item #9950752
  • Manufacturer Part #FLEX155-LT-PVC-CP-PK
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock

Product Details

  • Requires Certification
Dimensions & Measurements
Width
5 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Chrome Plated
Connecting Pipe
Flexible
Drain Body Material
Plastic
Drain Body Material Type
PVC
Warranty & Product Information
UPC
640263039722