This product requires certification to purchase.

Drain Trim Kit in Wrought Iron

Watco

QuickTrim™ Drain Trim Kit in Wrought Iron

  • Fast #
  • Part #W959290WI
  • Item #7563277
  • Manufacturer Part #959290-WI
4.4 out of 5 Customer Rating
Brand image
Watco

QuickTrim™ Drain Trim Kit in Wrought Iron

  • Fast #
  • Part #W959290WI
  • Item #7563277
  • Manufacturer Part #959290-WI
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Wrought Iron Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Sturdy stainless steel looks as good as the original strainer body
  • No reduction in flow rate
  • Produces very little additional height or inside-diameter reduction
  • Uses an O-ring for a tight, snug fit (one for brass strainer bodies and one for zinc strainer bodies)
  • Eliminates destroying the integrity of your test
  • Eliminates labor required to remove and replace the strainer body
  • Requires Certification

Documents

Characteristics & Features
Collection
QuickTrim™
Color Finish Category
Iron Tones
Color Finish Name
Wrought Iron
Drain Component Type
Lift & Turn Kit
Drain Type
Bathtub Drain
Material
Brass
Trim Ring
No
Warranty & Product Information
Application
Residential
IAPMO Listed
No
UPC
640263043415