This product requires certification to purchase.

Plastic Lift & Turn Drain in Chrome Plated

Watco

WatcoFlex® Plastic Lift & Turn Drain in Chrome Plated

  • Fast #
  • Part #WFLEX155LTPVCCP
  • Item #3266612
  • Manufacturer Part #FLEX155-LT-PVC-CP
5 out of 5 Customer Rating
Brand image
Watco

WatcoFlex® Plastic Lift & Turn Drain in Chrome Plated

  • Fast #
  • Part #WFLEX155LTPVCCP
  • Item #3266612
  • Manufacturer Part #FLEX155-LT-PVC-CP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Eliminates 4 SCH 40 solvent-weld joints, resulting in significant installed-cost savings
  • Designed with a direct drain layout
  • All joints are factory sealed and tested, no solvent-weld
  • Eliminates the scrap that results from cutting and fitting and the need to provide extra pipe or sanitary tee
  • Requires Certification

Documents

Characteristics & Features
Collection
WatcoFlex®
Color Finish Category
Chromes
Color Finish Name
Chrome Plated
Connecting Pipe
Flexible
Connection Type
NPSM
Drain Body Material
Plastic
Drain Body Material Type
PVC
Strainer Body
Metal
Thread Type
Coarse
Warranty & Product Information
ASME
ASME A112.18.2-2005
UPC
640263036356