1/4 in. Saddle Tee
1/4 in. Saddle Tee
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Fitting Size 1:
- 1/4
- Fitting Sizes:
- 1/4 in
- NSF Certified:
- No
- Product Type:
- Saddle Tee
- UL Listed:
- No