This product requires certification to purchase.

10 in. Carbon Block Filter Cartridge

Water Tec International

10 in. Carbon Block Filter Cartridge

  • Fast #
  • Part #WCFTCB1010
  • Item #4781935
  • Manufacturer Part #CFT-CB10-10
4.4 out of 5 Customer Rating
Brand image
Water Tec International

10 in. Carbon Block Filter Cartridge

  • Fast #
  • Part #WCFTCB1010
  • Item #4781935
  • Manufacturer Part #CFT-CB10-10
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Dayton, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

Cartridge Type:
Carbon Block
Contaminant Removal:
Carbon
Diameter:
2-1/2 in
Filter Size:
10 in x 2-1/2 in
Height:
10 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes