This product requires certification to purchase.

4-1/2 in. Filter

Water Tec International

4-1/2 in. Filter

  • Fast #
  • Part #WCFTCB10BB10
  • Item #4700338
  • Manufacturer Part #CF-TCB10BB10
4.2 out of 5 Customer Rating
Brand image
Water Tec International

4-1/2 in. Filter

  • Fast #
  • Part #WCFTCB10BB10
  • Item #4700338
  • Manufacturer Part #CF-TCB10BB10
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Cartridge Type:
Filter
Diameter:
4-1/2 in
Filtering Material:
No
Height:
10 in
Length:
10 in
NSF Certified:
No
Temperature Range:
40 to 145 Deg F