This product requires certification to purchase.

38000 grains 21 gpm Water Softener

Water Tec of Tucson

38000 grains 21 gpm Water Softener

  • Fast #
  • Part #WSWS11035CWSLP
  • Item #7751183
  • Manufacturer Part #S-WS1-1035-CWSLP
5 out of 5 Customer Rating
Brand image
Water Tec of Tucson

38000 grains 21 gpm Water Softener

  • Fast #
  • Part #WSWS11035CWSLP
  • Item #7751183
  • Manufacturer Part #S-WS1-1035-CWSLP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Dish sparkler
  • Eliminates streaks & spots
  • Scrubbing helper
  • Eliminates film and soap scum
  • Skin softener
  • Hard water makes skin dry and rough
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
38000 grains
Flow Rate
21 gpm
Height
35 in
Width
10 in
Characteristics & Features
Contaminant Removal
Chloramine, Chlorine, Hardness, Limescale, Scale
Material
Fiberglass, Plastic
Material Type
HDPE
Electrical & Operational Information
Volts
12V
Warranty & Product Information
Application
Water Filters
NSF Certified
Yes
Product Type
Water Softener