This product requires certification to purchase.

1 in. Metal Stud Insulator

Water-Tite

1 in. Metal Stud Insulator

  • Fast #
  • Part #I89152
  • Item #1376193
  • Manufacturer Part #89152
3.7 out of 5 Customer Rating
Brand image
Water-Tite

1 in. Metal Stud Insulator

  • Fast #
  • Part #I89152
  • Item #1376193
  • Manufacturer Part #89152
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 500 Pallet: 37500
Looking for compatible parts?

Product Details

Product Description
  • For use in metal studs and galvanized super-tight brackets
  • Plastic pipe insulator reduces noise from tubing expansion and contraction
  • Impact resistant to 0° F and maximum temperature 160° F continuous
  • Supports copper, CPVC and PEX tubing through metal studs
  • Fits 1-11/32 in hole
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
1 in
Characteristics & Features
Color Finish Category
Reds
Color Finish Name
Red
Material
Metal, Plastic
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
FM Approved
No
Product Type
Stud Insulator
UL Listed
No
UPC
012181891520