This product requires certification to purchase.

18 in. Aluminum Water Heater Pan

Water-Tite

18 in. Aluminum Water Heater Pan

  • Fast #
  • Part #I87030
  • Item #3520510
  • Manufacturer Part #87030
4.3 out of 5 Customer Rating
Brand image
Water-Tite

18 in. Aluminum Water Heater Pan

  • Fast #
  • Part #I87030
  • Item #3520510
  • Manufacturer Part #87030
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Water heater pan catches leaks to prevent costly damage
  • Safe for use with both gas and electric water heaters
  • Made of durable 25-mil-thick (20-gauge) aluminum that will not rust
  • 2-1/8-inch-deep reservoir; pre-drilled drain connection hole and drain kit send excess water directly down the drain
  • Will not rust
  • Requires Certification
Dimensions & Measurements
Depth
2-1/8 in
Diameter
18 in
Drain Opening
1-1/2 in
Height
3-2/5 in
Length
19-11/20 in
Thickness
0.025 in
Width
19-7/10 in
Included Components
Hardware Included
No
Characteristics & Features
Drain Location
Side
Material
Aluminum
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Rust Resistant
No
Shape
Round
Warranty & Product Information
UPC
012181870303