This product requires certification to purchase.

22 in. Plastic Water Heater Pan

Water-Tite

22 in. Plastic Water Heater Pan

  • Fast #
  • Part #I86980
  • Item #160278
  • Manufacturer Part #86980
3.3 out of 5 Customer Rating
Brand image
Water-Tite

22 in. Plastic Water Heater Pan

  • Fast #
  • Part #I86980
  • Item #160278
  • Manufacturer Part #86980
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 260
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Circular pans recommended for electric water heater protection
  • PVC drain adapter fits over 1 in. PVC or inside 1-1/2 in. PVC pipe
  • 2 in. clearance around diameter of heater pan recommended
  • 2-1/2 in. deep
  • One-piece construction of high impact plastic
  • Furnished with PVC drain kit
  • New plastic material allows for increased flexibility and ease of installation
  • Requires Certification
Dimensions & Measurements
Depth
2 in
Diameter
22 in
Drain Opening
1 in
Thickness
0.065 in
Included Components
Hardware Included
No
Characteristics & Features
Material
Plastic
Proposition 65
WARNING: Cancer - www.P65Warnings.ca.gov
Rust Resistant
No
Shape
Round
Warranty & Product Information
UPC
012181869802