This product requires certification to purchase.

3 in. All Flex Roof Flashing

Water-Tite

3 in. All Flex Roof Flashing

  • Fast #
  • Part #I81810
  • Item #1584309
  • Manufacturer Part #81810
3.7 out of 5 Customer Rating
Brand image
Water-Tite

3 in. All Flex Roof Flashing

  • Fast #
  • Part #I81810
  • Item #1584309
  • Manufacturer Part #81810
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Tested for ultraviolet, ozone and weather resistance
  • Elastomer collar heat tested to 180 deg F
  • Fits any roof pitch to 45 deg
  • Approved for type "B" installations
  • All flexible, one-piece base and collar
  • Limited lifetime warranty for the life of the current roof system
  • Requires Certification
Dimensions & Measurements
Height
2-1/2 in
Pipe Diameter
3 in
Roof Degree Pitch
0-45°
Roof Flashing Size
10 in × 13-1/4 in
Size
3 in
Characteristics & Features
Color
Black
Heat Rating
180 °F
Proposition 65
WARNING: Cancer - www.P65Warnings.ca.gov
Roof Flashing Material
Plastic
Roof Flashing Material Type
Elastomer
Warranty & Product Information
GSA Approved
No
IAPMO Listed
No
UPC
012181818107